Beli water pressure di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Apollo Water Pressure Reducing Valves
    Mulai

    Rp2.199.900

    Apollo Water Pressure Reducing Valves
    Deskripsi:
    Lead-free pressure-reducing valves regulate incoming water pressure to set levels to protect plumbing systems and reduce water consumption. They are low-lead compliant for use in potable water systems. These valves do not have an inline strainer, giving them a low lay length suited for retrofit applications.
    atribut:
    • Maximum Temperature (°F): 180
    • Preset Pressure Settings: 50
  2. TONATA Pressure Reducing Valve (Perlengkapan Alat Pemadam)
    Mulai

    Rp339.900

    TONATA Pressure Reducing Valve (Perlengkapan Alat Pemadam)
    Deskripsi:
    Pressure Reducing Valve / Pengatur Tekanan Air 1 InchValve ini berfungsi untuk menurunkan tekanan dari satu tempat ke tempat lainnya. Perbedaan tekanan yang terjadi diakibatkan oleh jarak, ketinggian, topografi, dan sebagainya.Misalnya pada sebuah apartemen lantai 3 dengan ketinggaian 5 meter dari tanah, tekanan yang ada pada lantai dasar dan di lantai 3 tentu berbeda. Semakin tinggi sebuah bangunan maka semakin rendah tekanan. Oleh sebab itu, perlu dipasang pressure reducing valve untuk mengatasi masalah tersebut.Include dengan Pressure Gauge
    atribut:
    • Diameter (inch): 1
    • Material: Quality Brass
  3. CASH ACME Pressure Regulators (Regulator Tekanan Air)
    Mulai

    Rp1.599.900

    CASH ACME Pressure Regulators (Regulator Tekanan Air)
    atribut:
    • UNSPSC: 41112404
    • Application: Water
    • Connection Type: NPT
    • Maximum Temperature (°F): 180
    • Product Type: Pressure Regulator
  4. VENN RD3HA-BH FC Pressure Reducing Valve [Screw Included]
    Mulai

    Rp6.699.900

    VENN RD3HA-BH FC Pressure Reducing Valve [Screw Included]
    Deskripsi:
    It is a direct acting pressure reducing valve used for small flow rates that cannot be controlled by the pilot type, and has excellent features such as good pressure control characteristics, a wide adjustment pressure range, and SUS (for steam).
    atribut:
    • Material (Main Unit): FC (Gray Cast Iron)
    • Type: Direct Acting
    • Fluid Temperature (°C): 5 - 80
    • Allowable Leakage: None (Pressure Gauge Visual Inspection)
    • Dead End Shut-off (MPa): 0.02 or less
    • End Connection: JIS Rc screw
    • Fluid viscosity (cSt): 150 or less
    • Material (Valve Member): C3604/NBR baking
    • Material (Valve Seat): SUS
    • Maximum Decompression Ratio: 15:01:00
    • Minimum Pressure Differential Before and After Valve (MPa): 0.02
    • Primary Side Suitable Pressure (MPa): 1 or less
    • Secondary Pressure Adjustment Range (MPa): 0.035 - 0.5
    • Suitable fluid: Air, gas, liquid
  5. Singer Valve Pressure Reducing Valve
    Mulai

    Rp38.999.900

    Singer Valve Pressure Reducing Valve
    Deskripsi:
    The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.
    atribut:
    • Minimum Flat Diaphragm (USGPM): 1
    • Maximum Continuius (USGPM): 125
  6. Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Mulai

    Rp10.999.900

    Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Deskripsi:
    -Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.
    atribut:
    • Mounting Specs: 4 holes
    • LxW: 600x300mm
    • Hole Diameter: phi4mmx4 places
    • Mounting Method: Screw Lock (screw sold separately)
  7. Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    Mulai

    Rp7.799.900

    Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    atribut:
    • Maximum Temperature (°C): 220
  8. Weflo Pressure Reducing Valve
    Mulai

    Rp17.999.900

    Weflo Pressure Reducing Valve
    Deskripsi:
    - Reducing valve: reduces a higher inlet pressure to a lower outlet pressure- Constant outlet pressure over wide flow range- Pilot-operated main valve not subject to pressure fall off- Outlet pressure is adjustable with single screw- Can be maintained without removal from the pipe line- Adjustable opening/response speed- Stabilized regulation at near-zero flow- Flange end to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 StandardWorking Pressure :- Upstream pressure: Max 300 PSI, 175 PSI, 10 Bar,16 Bar- Downsteam pressure: 30 – 165 PSI (Other pressures available on request)
    atribut:
    • Body Material: Ductile Iron
    • Bonnet Material: Ductile Iron
    • Pressure Reducing Pilot Material: Bronze
    • Seat Disc Material: NBR/EPDM
    • Seat Material: Stainless Steel
    • Spring Material: Stainless Steel
    • Stem Material: Stainless Steel
  9. KARCHER Professional High Pressure Cleaners Cold Water
    Mulai

    Rp8.799.900

    KARCHER Professional High Pressure Cleaners Cold Water
    Deskripsi:
    A lot of power for less money: thanks to its robust steel frame, the HD 5/11 Cage Classic high-pressure cleaner has been designed for even the harshest conditions. Easy to transport thanks to the ergonomic handle, the long-lasting machine is suitable for stationary and, in particular, mobile applications. It can be mounted on the floor or on the wall. And finally, the HD 5/11 Cage Classic naturally also impresses with its cleaning power (110 bar pressure). Equipment - Spray gun, standard - High-pressure hose, 10 m - Spray lance, 600 mm - Power nozzle - Pressure cut-off - High-pressure spray lance APPLICATION AREAS - Vehicle cleaning - Cleaning of outside areas - Workshop cleaning - Service station cleaning - Swimming pool cleaning
  10. Non Brand Pressure Regulator
    Mulai

    Rp929.900

    Non Brand Pressure Regulator
    atribut:
    • UNSPSC: 41112404
    • Application: Non-Potable Water Applications
    • Body Material: Brass
    • Maximum Pressure (psi): 300
    • Maximum Temperature (°F): 140
    • Seal Material: EPDM; NBR
  11. ZURN WILKINS Pressure Reducing Automatic Control Valves
    Mulai

    Rp109.999.900

    ZURN WILKINS Pressure Reducing Automatic Control Valves
    Deskripsi:
    These pressure-reducing control valves automatically reduce a fluctuating higher upstream pressure to a constant lower downstream pressure, regardless of varying flow rates.
    atribut:
    • UNSPSC: 40141609
    • Body Material: Ductile Iron ASTM A536
    • Coating: Epoxy Coated FDA Approved
    • Connection Type: Flanged
    • Cover Material: Ductile Iron
    • Elastomer Material: Buna N
    • Manufacturer Part Number: 3-ZW209
    • Max. Continuous Flow Rate (gpm): 460
    • Max. Intermittent Flow Rate (gpm): 600
    • Maximum Fluid Temperature (°F): 140
    • Nut Material: 304 Stainless Steel
    • Operating pressure: 150
    • Pilot Adjustment Range: 15 to 150
    • Pipe Size (inch): 3
    • Port Size: 3x3
    • Spring Material: 302 Stainless Steel
    • Standards: ANSI Class 150 Flanges
    • Stem Material: 304 Stainless Steel
    • Trim Material: 304 Stainless Steel
    • Valve Type: Pressure Reducing
  12. HONEYWELL Screw Pressure Reducing Valve
    Mulai

    Rp1.799.900

    HONEYWELL Screw Pressure Reducing Valve
    Deskripsi:
    APPLICATIONAccording EN 806-2 pressure reducing valves of this type protect household water installations against excessive pressure from the supply. They can also be used for industrial or commercial applications within the range of their specification. By installing a pressure reducing valve, pressurisation damage is avoided and water consumption is reduced.The set pressure is also maintained constant, even when there is wide inlet pressure fluctuation. Reduction of the operating pressure and maintaining it at a constant level minimizes flow noise in the installation.
    atribut:
    • Connection Type: External Threaded Connection Set On In And Outlet
    • Filter Bowl: Clear
    • Maximum Inlet Pressure with Clear Filter Bowl (bar): 16
    • Maximum Operating Temperature Medium with Clear Filter Bowl (°C): 40
    • Medium: Drinking water
    • Minimum Pressure Drop (bar): 1
    • Outlet Pressure (Bar): 1.5-6
    • Preset Outlet Pressure (bar): 3
  13. Yoshitake Pressure Reducing Valve (Water)
    Mulai

    Rp1.899.900

    Yoshitake Pressure Reducing Valve (Water)
    Deskripsi:
    -A pressure reducing valve for water supply that eliminates noise made from the valve itself and is safe to use even during midnight.-It is a water conformity standard compliant product.-Applicable fluid: tap water.-Pressure reducing valve for house-to-house water supply in a condominium.
  14. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  15. ZURN WILKINS Pressure Reducing Valve
    Mulai

    Rp17.999.900

    ZURN WILKINS Pressure Reducing Valve
    atribut:
    • UNSPSC: 31160000
  16. ANEST IWATA Pressure Reducing Valve
    Mulai

    Rp9.699.900

    ANEST IWATA Pressure Reducing Valve
    Deskripsi:
    With a pressure reducing valve for diaphragm type paint, it is possible to keep the paint pressure and coating amount constant for coating quality control such as uniform coating film thickness. Pressure reducing valve.
    atribut:
    • Material: Body wetted part / aluminum
    • Pressure Adjustment Range (MPa): 0-0.6
    • Primary Pressure (MPa): (Maximum) 2.5
    • Maximum Flow Rate (L/minute): 2.0
  17. Yamato High Pressure Gas Regulator (Regulator Gas)
    Mulai

    Rp10.999.900

    Yamato High Pressure Gas Regulator (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure. General use for high pressure gas.
    atribut:
    • High Pressure Gauge (kg/cm²): 25
    • Standard Pressure Regulator (kg/cm²): 6
    • Working Pressure Distance (kg/cm²): 4-15
    • Flow Rate (L/hour): 180
  18. WATTS Pressure Reducing Automatic Control Valves
    Mulai

    Rp88.999.900

    WATTS Pressure Reducing Automatic Control Valves
    Deskripsi:
    These Buna-N/PVC foam rubber insulation tubes cover a length of straight pipe or tubing. This insulation is factory cut-to-length and preformed to save fabrication time in the field.
    atribut:
    • UNSPSC: 40141609
    • Body Material: Ductile Iron ASTM A536
    • Coating: Fusion Bonded Epoxy Lined and Coated
    • Cover Material: Ductile Iron
    • Elastomer Material: Buna N
    • Maximum Fluid Temperature (°F): 160
    • Nut Material: 304 Stainless Steel
    • Pilot Adjustment Range: 30 to 300
    • Spring Material: 302 Stainless Steel
    • Standards: ASTM A536; NSF Listed
    • Stem Material: 304 Stainless Steel
    • Trim Material: 316 Stainless Steel
  19. YUTA Floating Valve
    Rating:
    100% of 100
    (1)
    Mulai

    Rp91.900

Daftar Harga water pressure Terbaru October 2026
Apollo Water Pressure Reducing ValvesRp2.199.900
TONATA Pressure Reducing Valve (Perlengkapan Alat Pemadam)Rp339.900
CASH ACME Pressure Regulators (Regulator Tekanan Air)Rp1.599.900
VENN RD3HA-BH FC Pressure Reducing Valve [Screw Included]Rp6.699.900
Singer Valve Pressure Reducing ValveRp38.999.900
Yoshitake Pressure Reducing Valve (Steam) (PRV)Rp10.999.900
Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 SeriesRp7.799.900
Weflo Pressure Reducing ValveRp17.999.900
KARCHER Professional High Pressure Cleaners Cold WaterRp8.799.900
Non Brand Pressure RegulatorRp929.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)